The store will not work correctly when cookies are disabled.
-
MFG Item Number
14008.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 150W
Specifications
Specifications
Heating Capacity |
150 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
9 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
14006.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 75W
Specifications
Specifications
Heating Capacity |
75 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
4 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
14005.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 60W
Specifications
Specifications
Heating Capacity |
60 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
2.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
14007.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 100W
Specifications
Specifications
Heating Capacity |
100 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
4.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
14001.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 30W
Specifications
Specifications
Heating Capacity |
30 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
3 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
14000.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 15W
Specifications
Specifications
Heating Capacity |
15 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
1.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
14003.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 45W
Specifications
Specifications
Heating Capacity |
45 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
3.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
HG 140
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved